Ball Valve VZBD-2-S1-16-T-2-F0507-V14V14
- Mfr # VZBD-2-S1-16-T-2-F0507-V14V14
- Zoro # G802729618
product price:Â
$
859.99
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
- VZBD-2-S1-16-T-2-F0507-V14V14
- Zoro #
- G802729618
- UPC #
- -
- Country of Origin
- China
Description
Ball Valve Vzbd-2-S1-16-T-2-F0507-V14V14 Stainless Steel For Use In The Cosmetics And Pharmaceutical Industry, 2/2-Way, Nominal Width: 2", Top Flange F0507, Pn16, Clamp Ferrule To Asme-Bpe, Electropolished. Design Structure=2-Way Ball Valve, Type Of Actuation=Mechanical, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources