Qk-CnntCplg, 2-3/8", Sckt, Brass, NBR
- Mfr # 25KAAN17MPN
- Zoro # G510831887
Key Features
Specifications
Details
- MFR #
- 25KAAN17MPN
- Zoro #
- G510831887
- UPC #
- -
- Country of Origin
- Germany
- Item
- Quick Connect Air Coupling
- Interchange Type
- European High Flow
- Material
- Brass
- Coupling Component
- Socket
- Hose Fitting Gender
- Male
- Connection Type
- Threaded
- Finish/Coating
- Nickel-Plated
- Max. Flow Rate
- 110 scfm
- Coupling Locking Type
- Ball
- Seal Material
- Nitrile
- Includes Valve
- Yes
- Temp. Range
- -4 Degrees to 212 Degrees F
- Includes
- Locking Balls
- Valve Type
- Poppet
- Max. Working Pressure @ 70 F
- 300 psi
- Connection Thread Type
- NPT
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Hose Fitting Size
- 3/8 in
- Thread Size
- 3/8"-18
- Overall Length
- 2 3/8 in
- Body Size - Quick Connect Air Couplings
- 1/4 in
- Max. Outside Dia.
- 1 in
- Wire Rope Length
- 2 3/8 in
- Length
- 2 3/8 in
Description
The PARKER - 25KAAN17MPN is a quick connect socket designed to provide a female coupling interface for connections that are intended to form a seal when used with compatible plugs and within the specified pressure and temperature ranges. Made from brass with a nickel-plated finish, this socket uses a push-to-connect action for connection and disconnection without tools. It includes an internal poppet valve to regulate flow when connected and features a ball-type locking mechanism to engage and retain a compatible plug during connection. This component is rated for use with pneumatic and hydraulic systems and compatible fluids when used with compatible couplers and adheres to the European High Flow interchange type.
Key Features:
- Body size: 1/4 inch nominal connection diameter for coupling engagement.
- Connection type: 3/8"-18 NPTF male thread for hose connection.
- Hose fitting size: 3/8 inch.
- Includes locking balls for engagement with a compatible plug.
- Maximum rated flow rate: 110 scfm (as specified by the manufacturer).
- Temperature range: -4°F to 212°F.
- Overall length measuring 2.38 inches.
- Seal material: Nitrile for fluid sealing.
- Valve type: Poppet valve integrated to regulate flow upon connection.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.