Shop FESTO
Create Account
Ball Valve VZBE-2-T-63-F-3T-F0507-V15V15
- Mfr # VZBE-2-T-63-F-3T-F0507-V15V15
- Zoro # G302724663
product price:Â
$
1,105.99
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
- VZBE-2-T-63-F-3T-F0507-V15V15
- Zoro #
- G302724663
- UPC #
- -
- Country of Origin
- China
Description
Ball Valve Vzbe-2-T-63-F-3T-F0507-V15V15 Stainless Steel, 3/2-Way, Nominal Width 2", Top Flange F0507, Pn63, Asme B1.20.1 - Npt. Design Structure=(* 3-Way Ball Valve, * T Hole), Type Of Actuation=Mechanical, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources