Ball Valve VZBM-1/2-RP-25-D-2-F03-B2B3

  • Mfr # VZBM-1/2-RP-25-D-2-F03-B2B3

  • Zoro # G102725785


product price:  $44.45
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VZBM-1/2-RP-25-D-2-F03-B2B3
Zoro #
G102725785
UPC #
-
Country of Origin
Italy

Description

Ball Valve Vzbm-1/2-Rp-25-D-2-F03-B2B3 Brass, 2/2-Way, Nominal Width 1/2", Top Flange F03, Pn25, Thread En 10226-1. Design Structure=2-Way Ball Valve, Type Of Actuation=Mechanical, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation