Zoro Homepage

Barbed Bulkhead Fitting SCN-PK-4

  • Mfr # SCN-PK-4

  • Zoro # G702724294


product price: $17.49
/ea
Sold in multiples of 10 for $174.90

Key Features

Fitting Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCN-PK-4
Zoro #
G702724294
UPC #
-
Country of Origin
Germany

Details

Fitting Material
Aluminum

Description

Barbed Bulkhead Fitting Scn-Pk-4 For Plastic Tubing Pan, Pun, Pl, Pp, Pu. Nominal Size=2,8 Mm, Operating Pressure Complete Temperature Range=-0,95 - 10 Bar, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:-:-], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation), Ambient Temperature=0 - 60 °C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.