Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blanking Plug B-M3-S9

  • Mfr # B-M3-S9

  • Zoro # G702732879


product price: $4.39
/ea
Sold in multiples of 10 for $43.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-M3-S9
Zoro #
G702732879
UPC #
-
Country of Origin
Germany

Description

Blanking Plug B-M3-S9 As Per Din 908, With Sealing Ring. Container Size=10, Nominal Tightening Torque=0,48 Nm, Tolerance For Nominal Tightening Torque=± 55 %, Product Weight=1 G, Mounting Type=(* External Hex A/F 4.5, * Slot 0.8 Mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.