Zoro Homepage

Blanking Plug B-M7

  • Mfr # B-M7

  • Zoro # G902723165


product price: $2.75
/ea
Sold in multiples of 10 for $27.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-M7
Zoro #
G902723165
UPC #
-
Country of Origin
Germany

Description

Blanking Plug B-M7 As Per Din 908, With Sealing Ring. Container Size=10, Nominal Tightening Torque=3,35 Nm, Tolerance For Nominal Tightening Torque=± 20 %, Product Weight=2 G, Mounting Type=Internal Hex A/F 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.