Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blanking Plug CQC-22H

  • Mfr # CQC-22H

  • Zoro # G202721496


product price: $8.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CQC-22H
Zoro #
G202721496
UPC #
-
Country of Origin
United Kingdom

Description

The FESTO - CQC-22H is a push-on hose fitting designed with functionality and efficiency in mind. Serving a purpose in a variety of industrial and commercial settings, this versatile fitting is typically utilized for connection between hoses and pipes. It is a key element used in systems where fluid or gas flow consistency is required, contributing to the overall performance and productivity of industrial and commercial operations.

Key Features:

  • Hose compatibility: Push on - The fitting can be installed quickly and easily onto a hose by simply pushing it on, saving installation time.
  • Material: Brass - The fitting is made of brass, demonstrating its potential for durability and corrosion resistance.
  • Connection type: Male - Indicates a male type connection style, requiring a female connector for assembly.
  • Thread size: 22 - This specifies the compatible hose or pipe size for attachment.
  • Product contains: 1 hose fitting - This product listing includes one hose fitting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.