Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge QSP10-4

  • Mfr # QSP10-4

  • Zoro # G402722972


product price: $3.29
/ea
Sold in multiples of 10 for $32.90

Key Features

Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSP10-4
Zoro #
G402722972
UPC #
-
Country of Origin
Japan

Details

Color
Blue

Description

The FESTO - QSP10-4 is a precisely crafted push-on hose fitting commonly used in hydraulic and pneumatic systems. Noted for its durable design and functionality, it effectively forms a secure connection between hoses. It's designed to fit for handling specified flow rates range, making it an important part for various applications that can accommodate specified fluid power transmission rates.

Key Features:

  • Materials: This fitting is structured from materials that are known for their durability and resistance to regular wear and tear.
  • Design: The FESTO - QSP10-4 is designed for installation, maintenance, and removal. Assembling or disassembling doesn't demand extra tools which can possibly save time and effort.
  • Functionality: Depending on specific conditions, the flow characteristics can vary, allowing for appropriate fluid power transmission that makes this fitting particularly useful in demanding applications.
  • Dimensions: The dimensions are suitable to fit within regular hydraulic and pneumatic systems, ensuring seamless integration into these systems.
  • Compatibility: This fitting is compatible with certain hose types and sizes, offering a versatile solution with minimum effort required.
  • Performance: The FESTO - QSP10-4 can accommodate a variety of applications within the optimal operating pressure range, maintaining its performance over a wide scope of uses.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.