Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Click Fitting NPKA-D-G18-Q6-P10

  • Mfr # NPKA-D-G18-Q6-P10

  • Zoro # G702719597


product price: $5.85
/ea
Sold in multiples of 10 for $58.50

Key Features

Material
Polyoxymethylene
Type
Sealing ring
Max. Working Pressure (PSI)
-13.775 psi to 145 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPKA-D-G18-Q6-P10
Zoro #
G702719597
UPC #
-
Country of Origin
Germany

Details

Material
Polyoxymethylene
Type
Sealing ring
Max. Working Pressure (PSI)
-13.775 psi to 145 psi

Description

Click Fitting Npka-D-G18-Q6-P10 Size=Standard, Nominal Size=4 Mm, Type Of Seal On Screw-In Stud=Sealing Ring, Assembly Position=Any, Container Size=10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.