Shop FESTO
See all product information
Create Account
Compact Cylinder ADN-11/4"-1"-A-P-A
- Mfr # ADN-11/4"-1"-A-P-A
- Zoro # G702743608
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Stroke
25.4 mm
Piston rod material
High-alloy steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADN-11/4"-1"-A-P-A
- Zoro #
- G702743608
- UPC #
- -
- Country of Origin
- Germany
- Stroke
- 25.4 mm
- Piston rod material
- High-alloy steel
Description
Compact Cylinder Adn-11/4"-1"-A-P-A Per Iso 21287, With Position Sensing And External Piston Rod Thread Stroke=1 ", Piston Diameter=1 1/4", Piston Rod Thread=3/8-24 Unf-2A, Based On The Standard=Iso 21287, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.