Zoro Homepage

Compact Cylinder ADN-25-40-I-P-A

  • Mfr # ADN-25-40-I-P-A

  • Zoro # G702742267


product price: $88.59
/ea
Free Shipping & Returns

Key Features

Piston rod material
High-alloy steel
Stroke
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADN-25-40-I-P-A
Zoro #
G702742267
UPC #
-
Country of Origin
Germany

Details

Piston rod material
High-alloy steel
Stroke
40 mm

Description

Compact Cylinder Adn-25-40-I-P-A Per Iso 21287, With Position Sensing And Internal Piston Rod Thread Stroke=40 Mm, Piston Diameter=25 Mm, Piston Rod Thread=M6, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Assembly Position=Any

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.