Zoro Homepage

Compact Cylinder ADN-3/4"-21/2"-A-P-A

  • Mfr # ADN-3/4"-21/2"-A-P-A

  • Zoro # G702743721


product price: $99.19
/ea
Free Shipping & Returns

Key Features

Stroke
63.5 mm
Piston rod material
High-alloy steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADN-3/4"-21/2"-A-P-A
Zoro #
G702743721
UPC #
-
Country of Origin
Germany

Details

Stroke
63.5 mm
Piston rod material
High-alloy steel

Description

Compact Cylinder Adn-3/4"-21/2"-A-P-A Per Iso 21287, With Position Sensing And External Piston Rod Thread Stroke=2,5 ", Piston Diameter=3/4", Piston Rod Thread=5/16-24 Unf-2A, Based On The Standard=Iso 21287, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.