Zoro Homepage

Connecting Cable KMC-1-24-10-LED

  • Mfr # KMC-1-24-10-LED

  • Zoro # G402719361


product price: $57.15
/ea

Key Features

Housing material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KMC-1-24-10-LED
Zoro #
G402719361
UPC #
-
Country of Origin
Bulgaria

Details

Housing material
Polycarbonate

Description

Connecting Cable Kmc-1-24-10-Led Pre-Assembled, For C And N1 Solenoids. Operating Status Display=Led, Mounting Type=On Solenoid Valve With M3 Central Screw, Assembly Position=Any, Product Weight=620 G, Electrical Connection=(* Plug Socket, * Plug Pattern Type A To En 175301-803)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.