Shop FESTO
See all product information
Create Account
Connecting Cable, M8 to G1/4, 1 m
- Mfr # NEBL-M8G4-E-1-N-M8G4
- Zoro # G902744146
product price:Â
$
23.45
/ea
Key Features
Housing Material
Thermoplastic Elastomer
Temp. Range
-40 Degrees to 90 Degrees C
Overall Length
1 mm
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NEBL-M8G4-E-1-N-M8G4
- Zoro #
- G902744146
- UPC #
- -
- Country of Origin
- Bulgaria
Dimensions
- Overall Length
- 1 mm
Details
- Housing Material
- Thermoplastic Elastomer
- Temp. Range
- -40 Degrees to 90 Degrees C
- Color
- Black
Description
Connecting Cable Nebl-M8G4-E-1-N-M8G4 Conforms To Standard=En 61076-2-104, Cable Identification=Without Inscription Label Holder, Connection Frequency=100, Product Weight=56 G, Electrical Connection 1, Function=Field Device Side
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.