Connecting Cable NEBC-D12G4-ES-5-S-R3G4-ET

  • Mfr # NEBC-D12G4-ES-5-S-R3G4-ET

  • Zoro # G702744995


product price:  $88.79
/ea
Free Shipping & Returns

Key Features

Housing material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEBC-D12G4-ES-5-S-R3G4-ET
Zoro #
G702744995
UPC #
-
Country of Origin
Germany

Details

Housing material
Brass

Description

Connecting Cable Nebc-D12G4-Es-5-S-R3G4-Et Conforms To Standard=(* En 61076-2-101, * Iec 60603-7-3), Electrical Connection 1=Straight Plug, M12X1, 4-Pin, D-Coded, Electrical Connection 2=Straight Plug Connector, Rj45, 4-Pin, Operating Voltage Range Dc=0 - 30 V, Acceptable Current Load At 40°C=1,76 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.