Connecting Cable NEBV-C-S1WA25HS-K-10-N-LE25-S10

  • Mfr # NEBV-C-S1WA25HS-K-10-N-LE25-S10

  • Zoro # G002729135


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Polyamide
Cable Size
10.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NEBV-C-S1WA25HS-K-10-N-LE25-S10
Zoro #
G002729135
UPC #
-
Country of Origin
Bulgaria

Dimensions

Cable Size
10.2 mm

Details

Housing Material
Polyamide

Description

Connecting Cable Nebv-C-S1Wa25Hs-K-10-N-Le25-S10 Based On The Standard=Din 47100, Cable Identification=Without Inscription Label Holder, Connection Frequency=50, Product Weight=1660 G, Electrical Connection 1, Function=Field Device Side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.