
Connecting Cable NEBV-S1WA25-K-10-N-LE25-S9
Mfr # NEBV-S1WA25-K-10-N-LE25-S9
Zoro # G002736041
product price:Â $305.99
/ea
Free Shipping & Returns
Key Features
Cable Size
10.2 mm
Housing Material
Polyamide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NEBV-S1WA25-K-10-N-LE25-S9
Zoro #
G002736041
UPC #
-
Country of Origin
Bulgaria
Dimensions
Cable Size
10.2 mm
Details
Housing Material
Polyamide
Description
Connecting Cable Nebv-S1Wa25-K-10-N-Le25-S9 Based On The Standard=Din 47100, Cable Identification=Without Inscription Label Holder, Connection Frequency=50, Product Weight=1850 G, Electrical Connection 1, Function=Field Device Side
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.