Zoro Homepage

Connector KVI-CP-3-SSD

  • Mfr # KVI-CP-3-SSD

  • Zoro # G202746116


product price: $149.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVI-CP-3-SSD
Zoro #
G202746116
UPC #
-
Country of Origin
Germany

Description

Connector Kvi-Cp-3-Ssd To Control Cabinet Through-Hole. Mounting Type=With External (Male) Thread, Product Weight=48 G, Electrical Connection=(* 5-Pin, * Plug Socket, * Straight Socket / Straight Plug, * M9, * Plug), Operating Voltage Range Dc=60 V, Protection Class=(* Ip65, * Ip67)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.