Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cover VAEM-S6-C-S6-R5

  • Mfr # VAEM-S6-C-S6-R5

  • Zoro # G202746345


product price: $276.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAEM-S6-C-S6-R5
Zoro #
G202746345
UPC #
-
Country of Origin
Germany

Description

Cover Vaem-S6-C-S6-R5 Up To 12 Single Pilot Valves Or 6 Bistable Valves Can Be Connected. Max. Number Of Valve Positions=(* 12 With Monostable Valves, * 6 With Bistable Valves), Max. Residual Current=10 A, Nominal Operating Voltage Dc=24 V, Permissible Voltage Fluctuation=+/- 10 %, Corrosion Resistance Classification Crc=0 - No Corrosion Stress

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.