Dispense Head VTOE-D7-T3-M22C-08-F-P-P-S
- Mfr # VTOE-D7-T3-M22C-08-F-P-P-S
- Zoro # G202717437
product price:
$
676.99
/ea
Free Shipping & Returns
Key Features
Duty cycle
100 % with individual mounting 50 % in case of block mounting
Operating pressure
0 bar to 0.5 bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VTOE-D7-T3-M22C-08-F-P-P-S
- Zoro #
- G202717437
- UPC #
- -
- Country of Origin
- Germany
- Duty cycle
- 100 % with individual mounting 50 % in case of block mounting
- Operating pressure
- 0 bar to 0.5 bar
Description
Dispense Head Vtoe-D7-T3-M22C-08-F-P-P-S Valve Function=2/2 Closed, Monostable, Operating Pressure Mpa=0 - 0,05 Mpa, Operating Pressure=0 - 0,5 Bar, Operating Pressure [Psi]=0 - 7,25 Psi, Internal Volume=113 μl Valve With Fluid Connections
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.