Duo Spiral Plastic Tubing PUN-4X0, 75-S-0, 5-DUO-BS

  • Mfr # PUN-4X0,75-S-0,5-DUO-BS

  • Zoro # G202722233


product price:  $54.95
/ea

Key Features

Tube Color
Blue/black
Inside Dia.
2.6 mm
Tube Hardness
D 52 +/-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUN-4X0,75-S-0,5-DUO-BS
Zoro #
G202722233
UPC #
-
Country of Origin
Czechia

Dimensions

Inside Dia.
2.6 mm

Details

Tube Color
Blue/black
Tube Hardness
D 52 +/-3

Description

Duo Spiral Plastic Tubing Pun-4X0,75-S-0,5-Duo-Bs Highly Flexible, Hydrolysis Resistant To A Great Extent Working Length=0,5 M, Outside Diameter=4 Mm, Block Length=0,268 M, Inside Diameter=2,6 Mm, Coil Diameter=25 Mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.