Shop FESTO

Elbow Quick Connector LCK-M5-PK-4

  • Mfr # LCK-M5-PK-4
  • Zoro # G702727844

product price: 
$
15.89
/ea
Sold in multiples of 10 for $158.90

Key Features

Connection Type
L-shape
Temp. Range
-10 Degrees to 60 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCK-M5-PK-4
Zoro #
G702727844
UPC #
-
Country of Origin
Germany
Connection Type
L-shape
Temp. Range
-10 Degrees to 60 Degrees C

Description

Elbow Quick Connector Lck-M5-Pk-4 Swivelling With 2 Sealing Rings. Nominal Size=2,4 Mm, Type Of Seal On Screw-In Stud=Sealing Ring, Assembly Position=Any, Pneumatic Connection, Port 1=Male Thread M5, Pneumatic Connection, Port 2=For Barbed Connector Internal Diameter 4 Mm With Nut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.