Zoro Homepage

Electric Cylinder EPCC-BS-25-50-2P-A

  • Mfr # EPCC-BS-25-50-2P-A

  • Zoro # G502725071


product price: $710.99
/ea
Free Shipping & Returns

Key Features

Piston rod material
High-alloy stainless steel
Stroke
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPCC-BS-25-50-2P-A
Zoro #
G502725071
UPC #
-
Country of Origin
China

Details

Piston rod material
High-alloy stainless steel
Stroke
50 mm

Description

Electric Cylinder Epcc-Bs-25-50-2P-A Size=25, Stroke=50 Mm, Stroke Reserve=0 Mm, Piston Rod Thread=M6, Reversing Backlash=100 μm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.