Electric Cylinder EPCC-BS-45-125-10P-A
- Mfr # EPCC-BS-45-125-10P-A
- Zoro # G302725899
product price:
$
774.99
/ea
Free Shipping & Returns
Key Features
Stroke
125 mm
Mount
With internal thread
Piston Rod Material
High alloy stainless steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EPCC-BS-45-125-10P-A
- Zoro #
- G302725899
- UPC #
- -
- Country of Origin
- China
Details
- Stroke
- 125 mm
- Mount
- With internal thread
- Piston Rod Material
- High alloy stainless steel
Description
Electric Cylinder Epcc-Bs-45-125-10P-A Size=45, Stroke=125 Mm, Stroke Reserve=0 Mm, Piston Rod Thread=M10X1,25, Reversing Backlash=100 μm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.