Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Plate Kit NEV-1DA/DB-NPT

  • Mfr # NEV-1DA/DB-NPT

  • Zoro # G902720959


product price: $55.99
/ea

Key Features

Width (In.)
110 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEV-1DA/DB-NPT
Zoro #
G902720959
UPC #
-
Country of Origin
Germany

Dimensions

Width (In.)
110 mm

Description

End Plate Kit Nev-1Da/Db-Npt For Manifold Assembly Of Standard Manifold Sub-Bases. Width=110 Mm, Operating Pressure=0 - 16 Bar, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:-:-], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation), Medium Temperature=-10 - 60 °C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.