Zoro Homepage

End-Position Controller SPC11-POT-LWG

  • Mfr # SPC11-POT-LWG

  • Zoro # G402721142


product price: $1,318.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC11-POT-LWG
Zoro #
G402721142
UPC #
-
Country of Origin
Germany

Description

End-Position Controller Spc11-Pot-Lwg For Type Dnc/Dsmi Drives. Up To Two Freely Selectable Intermediate Positions Are Possible Without Fixed Limit Stop. Data Backup=Flash Memory, Control Signals=(* Input, Remote/Teach-In/Left/Right, * Input, Position 1/2/3/4, * Output, Error-Ready, * Output, Position 1/2/3/4), Display=(* 3-Place, * Colour: Red, * Seven-Segment Display), Control Elements=(* 3 Keys, * Membrane Keypad), Fuse Protection, Output=(* Electronic, * Max. Tripping Current: 500 Ma, * Via Sum Of All Outputs)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.