Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Regulator LFR-1/2-D-7-MIDI-A

  • Mfr # LFR-1/2-D-7-MIDI-A

  • Zoro # G902717621


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Connection Size - Air Treatment
G1/2
Size
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFR-1/2-D-7-MIDI-A
Zoro #
G902717621
UPC #
-
Country of Origin
Hungary

Dimensions

Connection Size - Air Treatment
G1/2
Size
Medium

Description

Filter Regulator Lfr-1/2-D-7-Midi-A Outlet Pressure Max. 7 Bar, With Metal Bowl Guard And Pressure Gauge. With Automatic Condensate Drain. Size=Midi, Series=D, Actuator Lock=Rotary Knob With Lock, Assembly Position=Vertical +/- 5°, Grade Of Filtration=40 μm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.