Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Cylinder DZH-20-25-PPV-A

  • Mfr # DZH-20-25-PPV-A

  • Zoro # G502740418


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Stroke
25 mm
Piston rod material
High-alloy steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DZH-20-25-PPV-A
Zoro #
G502740418
UPC #
-
Country of Origin
Germany

Details

Stroke
25 mm
Piston rod material
High-alloy steel

Description

Flat Cylinder Dzh-20-25-Ppv-A Non-Rotating, For Proximity Sensing, With Adjustable Cushioning At Both Ends. Various Mounting Options, With Or Without Additional Mounting Components. Stroke=25 Mm, Piston Diameter=(* 20 Mm, * Equivalent Diameter), Max. Angular Deflection Of Piston Rod +/-=2,6 Deg, Cushioning=Ppv: Pneumatic Cushioning Adjustable At Both Ends, Assembly Position=Any

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.