Shop FESTO
See all product information
Create Account
Guided Drive DFM-12-10-P-A-KF
- Mfr # DFM-12-10-P-A-KF
- Zoro # G602721218
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Stroke
10 mm
Piston Rod Material
High alloy stainless steel
Body Material
Aluminium
Temp. Range
-5 Degrees to 60 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DFM-12-10-P-A-KF
- Zoro #
- G602721218
- UPC #
- -
- Country of Origin
- Germany
- Stroke
- 10 mm
- Piston Rod Material
- High alloy stainless steel
- Body Material
- Aluminium
- Temp. Range
- -5 Degrees to 60 Degrees C
Description
Guided Drive Dfm-12-10-P-A-Kf With Integrated Guide. Centre Of Gravity Distance From Working Load To Yoke Plate=25 Mm, Stroke=10 Mm, Piston Diameter=12 Mm, Operating Mode Of Drive Unit=Yoke, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.