Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guided Drive DFM-20-40-P-A-GF

  • Mfr # DFM-20-40-P-A-GF

  • Zoro # G602720396


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Stroke
40 mm
Piston rod material
High-alloy stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFM-20-40-P-A-GF
Zoro #
G602720396
UPC #
-
Country of Origin
Germany

Details

Stroke
40 mm
Piston rod material
High-alloy stainless steel

Description

Guided Drive Dfm-20-40-P-A-Gf With Integrated Guide. Centre Of Gravity Distance From Working Load To Yoke Plate=50 Mm, Stroke=40 Mm, Piston Diameter=20 Mm, Operating Mode Of Drive Unit=Yoke, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.