Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guided Drive DFM-32-20-P-A-GF

  • Mfr # DFM-32-20-P-A-GF

  • Zoro # G902720508


product price: $354.79
/ea
Free Shipping & Returns

Key Features

Piston rod material
High-alloy stainless steel
Stroke
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFM-32-20-P-A-GF
Zoro #
G902720508
UPC #
-
Country of Origin
Germany

Details

Piston rod material
High-alloy stainless steel
Stroke
20 mm

Description

Guided Drive Dfm-32-20-P-A-Gf With Integrated Guide. Centre Of Gravity Distance From Working Load To Yoke Plate=50 Mm, Stroke=20 Mm, Piston Diameter=32 Mm, Operating Mode Of Drive Unit=Yoke, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.