Zoro Homepage

Hand Slide Valve VBOH-32-G38

  • Mfr # VBOH-32-G38

  • Zoro # G802746486


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Air Valve Type
Bistable
Actuator/Return
Manual
Overall Width
39.5 mm
Operating pressure
-0.95 bar to 12 bar
Type
Direct
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBOH-32-G38
Zoro #
G802746486
UPC #
-
Country of Origin
Hungary

Dimensions

Overall Width
39.5 mm

Details

Air Valve Type
Bistable
Actuator/Return
Manual
Operating pressure
-0.95 bar to 12 bar
Type
Direct

Description

Hand Slide Valve Vboh-32-G38 Valve Function=3/2 Bistable, Pneumatic Connection, Port 1=G3/8, Pneumatic Connection, Port 2=G3/8, Type Of Actuation=Manual, Mounting Type=(* Line Installation, * Threaded)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.