Zoro Homepage

Individual Sub-Base NAS-1/4-NPT-1A

  • Mfr # NAS-1/4-NPT-1A

  • Zoro # G202750533


product price: $51.39
/ea

Key Features

Length
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAS-1/4-NPT-1A
Zoro #
G202750533
UPC #
-
Country of Origin
Slovakia

Dimensions

Length
24 mm

Description

Individual Sub-Base Nas-1/4-Npt-1A Based On Standard Iso 5599-1, Connection At Side. Length=24 Mm, Operating Pressure=16 Bar, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:-:-], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation), Medium Temperature=-10 - 60 °C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.