Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear/Swivel Clamp CLR-12-10-L-P-A

  • Mfr # CLR-12-10-L-P-A

  • Zoro # G302743527


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Piston rod material
High-alloy stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLR-12-10-L-P-A
Zoro #
G302743527
UPC #
-
Country of Origin
China

Details

Piston rod material
High-alloy stainless steel

Description

Linear/Swivel Clamp Clr-12-10-L-P-A Clamping System With Linear And Swivel Motion, 90° To The Left Total Stroke=19 Mm, Piston Diameter=12 Mm, Piston Rod Thread=M3, Swivel Angle=90 Deg +/- 4 Deg, Clamping Stroke=10 Mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.