
Linear/Swivel Clamp CLR-50-20-R-P-A
Mfr # CLR-50-20-R-P-A
Zoro # G402743274
product price: $975.99
/ea
Free Shipping & Returns
Key Features
Piston rod material
High-alloy stainless steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLR-50-20-R-P-A
Zoro #
G402743274
UPC #
-
Country of Origin
China
Details
Piston rod material
High-alloy stainless steel
Description
Linear/Swivel Clamp Clr-50-20-R-P-A Clamping System With Linear And Swivel Motion, 90° To The Right, Standard Port Pattern Per Iso 21287 Total Stroke=41 Mm, Piston Diameter=50 Mm, Piston Rod Thread=M10, Swivel Angle=90 Deg +/- 2 Deg, Clamping Stroke=20 Mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.