Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lubricator LOE-D-MAXI-U

  • Mfr # LOE-D-MAXI-U

  • Zoro # G702742533


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Oil Capacity
189.924 cm3
Size
Maxi
Series
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOE-D-MAXI-U
Zoro #
G702742533
UPC #
-
Country of Origin
Germany

Dimensions

Size
Maxi

Details

Oil Capacity
189.924 cm3
Series
D

Description

Lubricator Loe-D-Maxi-U Without Threaded Connection Plates With Frb Threaded Pin, With Metal Bowl Guard. Size=Maxi, Series=D, Assembly Position=Vertical +/- 5°, Design Structure=Proportional Standard Mist Lubricator, Max. Oil Capacity=6,46 Oz(L)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.