Zoro Homepage

Manifold Block MHA1-PR2-3-M3-PI-PCB

  • Mfr # MHA1-PR2-3-M3-PI-PCB

  • Zoro # G802720820


product price: $73.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHA1-PR2-3-M3-PI-PCB
Zoro #
G802720820
UPC #
-
Country of Origin
Germany

Description

Manifold Block Mha1-Pr2-3-M3-Pi-Pcb For Mounting Printed Circuit Boards Of Manifold Block Valves Mha1-...-Pi Max. Number Of Valve Positions=2, Operating Pressure=0 - 8 Bar, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:4:4], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation), Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.