Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manifold Rail VABM-C8-12E-G14-6-M1-L

  • Mfr # VABM-C8-12E-G14-6-M1-L

  • Zoro # G302724106


product price: $449.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VABM-C8-12E-G14-6-M1-L
Zoro #
G302724106
UPC #
-
Country of Origin
Germany

Description

Manifold Rail Vabm-C8-12E-G14-6-M1-L Grid Dimension=12 Mm, Max. Number Of Valve Positions=6, Corrosion Resistance Classification Crc=0 - No Corrosion Stress, Max. Tightening Torque, Valve Mounting=0,6 Nm, Max. Tightening Torque, Wall Mounting=5 Nm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.