Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manifold Sub-Base VABV-S6-1Q-G12

  • Mfr # VABV-S6-1Q-G12

  • Zoro # G502731652


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Width
43 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VABV-S6-1Q-G12
Zoro #
G502731652
UPC #
-
Country of Origin
Germany

Dimensions

Width
43 mm

Description

Manifold Sub-Base Vabv-S6-1Q-G12 Width=43 Mm, Vibration Resistance=Transport Application Test At Severity Level 2 In Accordance With Fn 942017-4 And En 60068-2-6, Shock Resistance=Shock Test With Severity Level 2 In Accordance With Fn 942017-5 And En 60068-2-27, Note On Forced Dynamisation=Switching Frequency Min. 1/Month, Ce Mark (See Declaration Of Conformity)=To Eu Directive Low-Voltage Devices

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.