Zoro Homepage

Mini Slide DGSL-10-100-PA

  • Mfr # DGSL-10-100-PA

  • Zoro # G102731007


product price: $1,434.99
/ea
Free Shipping & Returns

Key Features

Max. speed
0.8 m/s
Stroke
100 mm
Housing material
Aluminium Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGSL-10-100-PA
Zoro #
G102731007
UPC #
-
Country of Origin
Germany

Details

Max. speed
0.8 m/s
Stroke
100 mm
Housing material
Aluminium Alloy

Description

Mini Slide Dgsl-10-100-Pa With Position Sensing, Highly Accurate, Durable Ball-Cage Guide, Flexible Damping On Both Sides Without Metallic End Position (P). Stroke=100 Mm, Adjustable Endposition Range/Front Length=75,5 Mm, Adjustable Endposition Range/Rear Length=20 Mm, Piston Diameter=12 Mm, Operating Mode Of Drive Unit=Yoke

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.