Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Slide DGSL-8-20-PA

  • Mfr # DGSL-8-20-PA

  • Zoro # G402730496


product price: $905.99
/ea
Free Shipping & Returns

Key Features

Housing material
Aluminium Alloy
Stroke
20 mm
Max. speed
0.8 m/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGSL-8-20-PA
Zoro #
G402730496
UPC #
-
Country of Origin
Germany

Details

Housing material
Aluminium Alloy
Stroke
20 mm
Max. speed
0.8 m/s

Description

Mini Slide Dgsl-8-20-Pa With Position Sensing, Highly Accurate, Durable Ball-Cage Guide, Flexible Damping On Both Sides Without Metallic End Position (P). Stroke=20 Mm, Adjustable Endposition Range/Front Length=29,5 Mm, Adjustable Endposition Range/Rear Length=18,5 Mm, Piston Diameter=10 Mm, Operating Mode Of Drive Unit=Yoke

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.