Zoro Homepage

Mini Slide DGST-12-10-E1A

  • Mfr # DGST-12-10-E1A

  • Zoro # G602733259


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Housing material
Aluminium Alloy
Max. speed
0.5 m/s
Stroke
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGST-12-10-E1A
Zoro #
G602733259
UPC #
-
Country of Origin
Germany

Details

Housing material
Aluminium Alloy
Max. speed
0.5 m/s
Stroke
10 mm

Description

Mini Slide Dgst-12-10-E1A Stroke=10 Mm, Piston Diameter=12 Mm, Operating Mode Of Drive Unit=Yoke, Cushioning=Elastomer Cushioning, At Both Ends, Stroke Not Adjustable, Assembly Position=Any

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.