This item is Discontinued.

Festo Motor Cable NEBM-M23G8-E-10-Q9N-LE8 NEBM-M23G8-E-10-Q9N-LE8

Motor Cable NEBM-M23G8-E-10-Q9N-LE8 (Discontinued)

  • Mfr # NEBM-M23G8-E-10-Q9N-LE8
  • Zoro # G302728395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEBM-M23G8-E-10-Q9N-LE8
Zoro #
G302728395
UPC #
-
Country of Origin
Germany

Description

Motor Cable Nebm-M23G8-E-10-Q9N-Le8 For Emms-As-40/55 With Resolver And Emms-As-70/100/140 With Cmmp-As. Conforms To Standard=En 61984, Cable Identification=Without Inscription Label Holder, Electrical Connection 1, Function=Field Device Side, Electrical Connection 1, Design=Round, Electrical Connection 1, Connection Type=Plug Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.