Zoro Homepage

Mounting Plate VN-T3-BP-NRH

  • Mfr # VN-T3-BP-NRH

  • Zoro # G302720207


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VN-T3-BP-NRH
Zoro #
G302720207
UPC #
-
Country of Origin
Hungary

Description

Mounting Plate Vn-T3-Bp-Nrh For Vn-... Vacuum Generator With Width 14 Mm. Hat-Rail Mounting. Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Ambient Temperature=0 - 60 °C, Max. Tightening Torque=0,5 Nm, Product Weight=3,5 G, Mounting Type=(* With Through Hole, * With Top-Hat Rail)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.