Zoro Homepage

Multi-Pin Node VABE-S6-1LF-C-M1-C36M

  • Mfr # VABE-S6-1LF-C-M1-C36M

  • Zoro # G702727523


product price: $296.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VABE-S6-1LF-C-M1-C36M
Zoro #
G702727523
UPC #
-
Country of Origin
Germany

Description

Multi-Pin Node Vabe-S6-1Lf-C-M1-C36M For Valve Terminals Vtsa And Vtsa-F. Based On The Standard=En 61984, Assembly Position=Any, Max. Number Of Valve Positions=(* 16 With Bistable Valves, * 32 With Monostable Valves), Max. Residual Current=6 A, Nominal Operating Voltage, Ac=110 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.