Zoro Homepage

Multi-Pin Plug Distributor MPV-E/A12-M8

  • Mfr # MPV-E/A12-M8

  • Zoro # G902746126


product price: $325.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPV-E/A12-M8
Zoro #
G902746126
UPC #
-
Country of Origin
Germany

Description

Multi-Pin Plug Distributor Mpv-E/A12-M8 Mounting Type=(* With Through Hole, * With Top-Hat Rail, * Optional), Product Weight=120 G, Electrical Connector Technology, I/O=(* M8, * 3-Pin), Operating Voltage Range Dc=10 - 30 V, Current-Carrying Capacity Per Slot=1 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.