Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multiple Distributor QSLV4-G1/8-6

  • Mfr # QSLV4-G1/8-6

  • Zoro # G002722570


product price: $14.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSLV4-G1/8-6
Zoro #
G002722570
UPC #
-
Country of Origin
Japan

Description

The FESTO - QSLV4-G1/8-6 falls under the category of "Push-On Hose Fittings". It's a highly specialized product designed for potential to secure efficient connections for industrial hoses. Constructed with a focus on quality and precision, this fitting is intended for potential optimal performance of pneumatic systems and industrial equipment. It is intended to offer possible streamlined operations, increased productivity, and reduced downtime due to potential to manage hose connections in varying working conditions.

Key Features:

  • Features a Quick Star L-connector design which represents its unique form suitable for secure hose push-on connections.
  • Incorporates G1/8-6 thread size – This indicates the type of threading system used in the fitting design for securing hoses.
  • Made by FESTO – A reputable manufacturer known in the industry for quality industrial and commercial products.
  • Composition includes a combination of brass, nickel, and plastic – This mixture of materials is intended to provide durability and corrosion resistance for intended long-term use.
  • Designed to handle a maximum working pressure of 14 bar – This indicates designed capacity to manage high-pressure conditions as part of intended usage in industrial setups.
  • Suitable for a temperature range from -20°C to 80°C – This is indicating suitability for specified temperature ranges in differing work conditions.
  • The item's weight of approximately 0.025 kg may facilitate installation and potential reduction of load on equipment, but may vary depending on the user's ability and experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.