Zoro Homepage

Non-Return Valve H-QS-6

  • Mfr # H-QS-6

  • Zoro # G902718086


product price: $20.59
/ea

Key Features

Housing material
Aluminum
Operating pressure
-1 bar to 10 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-QS-6
Zoro #
G902718086
UPC #
-
Country of Origin
Japan

Details

Housing material
Aluminum
Operating pressure
-1 bar to 10 bar

Description

Non-Return Valve H-Qs-6 Valve Function=Non-Return Function, Pneumatic Connection, Port 1=Qs-6, Pneumatic Connection, Port 2=Qs-6, Mounting Type=Line Installation, Standard Nominal Flow Rate=282 L/Min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.