On-Off Valve HE-1/4-D-MIDI
- Mfr # HE-1/4-D-MIDI
- Zoro # G202718045
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Ambient Temp. Range
-10 Degrees to 60 Degrees C
Pressure Range
0 to 1.6 MPa
Type
Manual
Body Material
Aluminium
Valve Ways and Positions
3/2-Way, Closed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HE-1/4-D-MIDI
- Zoro #
- G202718045
- UPC #
- -
- Country of Origin
- Hungary
- Ambient Temp. Range
- -10 Degrees to 60 Degrees C
- Pressure Range
- 0 to 1.6 MPa
- Type
- Manual
- Body Material
- Aluminium
- Valve Ways and Positions
- 3/2-Way, Closed
Description
On-Off Valve He-1/4-D-Midi For Service Units, With Threaded Connecting Plate Design Structure=Piston Slide, Type Of Actuation=Manual, Sealing Principle=Soft, Exhaust-Air Function=Not Throttleable, Manual Override=None
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.